- 4" Face Diameter
- 1.4375" Face Width Flat Belt Idler w/a .635" Bore
applications
- Suitable for use with flat belts, cog belts, poly-V and the back side of conventional V-belts
features
- Molded crown helps center the belt and provides maximum support under the highly stressed center of the belt
- Wide range of widths and diameters available to suit virtually any flat belt idler requirement
- Several types of factory-mounted bore adapters offered
| Bore Size | 0.635 in |
| Flat Surface Width | 1 1/16 in |
| Face Diameter | 4 in |
| Overall Width | 1 3/4 in |
| Bearing Type | Ball Bearing |
| Outside Dia. | 4.5 in |
| Weight | 3.2 LB |
| NSN Number | 3020-01-374-3124 |

