- 14mm Pitch
- 85mm Belt Width
- 4.627" Outside Diameter
- 27 Teeth
- 1" Bore
| No. of Teeth | 27 |
| Bearing Type | Needle Bearing |
| Belt Width | 85 mm |
| Sprocket Width | 3 1/2 in |
| Belt Pitch | 14 mm |
| Outside Dia. | 4.627 in |
| Weight | 6.25 LB |
| No. of Teeth | 27 |
| Bearing Type | Needle Bearing |
| Belt Width | 85 mm |
| Sprocket Width | 3 1/2 in |
| Belt Pitch | 14 mm |
| Outside Dia. | 4.627 in |
| Weight | 6.25 LB |