Brewer Machine & Gear Co.
P29 8M50F
PENDING RECODE TO BREW_P29-8M-50F, MTRL - 102225581
Item #101819257
- 8mm Pitch
- 50mm Belt Width
- 2.859" Outside Diameter
- 29 Teeth
- 1" Bore
| Outside Dia. | 2.859 in |
| No. of Teeth | 29 |
| Sprocket Width | 2 1/16 in |
| Bearing Type | Needle Bearing |
| Belt Pitch | 8 mm |
| Belt Width | 50 mm |
| Weight | 2.75 LB |
