- 4" Face Diameter
- 2.4375" Face Width Flat Belt Idler w/a 1" Bore
features
- Wide range of widths and diameters available to suit virtually any flat belt idler requirement
- Molded crown helps center the belt and provides maximum support under the highly stressed center of the belt
- Several types of factory-mounted bore adapters offered
| Bore Size | 1 in |
| Bearing Type | Needle Bearing |
| Outside Dia. | 4.5 in |
| Flat Surface Width | 2 1/16 in |
| Face Diameter | 4 in |
| Overall Width | 2 9/16 in |
| Weight | 4.62 LB |

