- 14mm Pitch
- 115mm Belt Width
- 5.333" Outside Diameter
- 31 Teeth
- 1 1/2" Bore
| Outside Dia. | 5.333 in |
| Sprocket Width | 4 3/4 in |
| Belt Pitch | 14 mm |
| No. of Teeth | 31 |
| Belt Width | 115 mm |
| Bearing Type | Needle Bearing |
| Weight | 11.37 LB |
| Outside Dia. | 5.333 in |
| Sprocket Width | 4 3/4 in |
| Belt Pitch | 14 mm |
| No. of Teeth | 31 |
| Belt Width | 115 mm |
| Bearing Type | Needle Bearing |
| Weight | 11.37 LB |