- 4" Face Diameter
- 3.4375" Face Width Flat Belt Idler w/a .635" Bore
applications
- Suitable for use with flat belts, cog belts, poly-V and the back side of conventional V-belts
features
- Molded crown helps center the belt and provides maximum support under the highly stressed center of the belt
- Wide range of widths and diameters available to suit virtually any flat belt idler requirement
- Several types of factory-mounted bore adapters offered
| Outside Dia. | 4.5 in |
| Bore Size | 0.635 in |
| Bearing Type | Ball Bearing |
| Overall Width | 3 3/4 in |
| Flat Surface Width | 3 1/16 in |
| Face Diameter | 4 in |
| Weight | 5.0 LB |

