- 4" Face Diameter
- 3.4375" Face Width Flat Belt Idler w/a 1" Bore
features
- Several types of factory-mounted bore adapters offered
- Molded crown helps center the belt and provides maximum support under the highly stressed center of the belt
- Wide range of widths and diameters available to suit virtually any flat belt idler requirement
| Bearing Type | Needle Bearing |
| Overall Width | 3 9/16 in |
| Bore Size | 1 in |
| Flat Surface Width | 3 1/16 in |
| Outside Dia. | 4.5 in |
| Face Diameter | 4 in |
| Weight | 5.75 LB |

