- 6" Face Diameter
- 5" Face Width Flat Belt Idler w/a 1" Bore
applications
- Suitable for use with flat belts, cog belts, poly-V and the back side of conventional V-belts
features
- Wide range of widths and diameters available to suit virtually any flat belt idler requirement
- Several types of factory-mounted bore adapters offered
- Molded crown helps center the belt and provides maximum support under the highly stressed center of the belt
| Face Diameter | 6 in |
| Bearing Type | Ball Bearing |
| Bore Size | 1 in |
| Outside Dia. | 7 in |
| Overall Width | 6 1/8 in |
| Flat Surface Width | 4 1/2 in |
| Weight | 13.45 LB |

