- 6" Face Diameter
- 5" Face Width Flat Belt Idler w/a 1 1/2" Bore
features
- Molded crown helps center the belt and provides maximum support under the highly stressed center of the belt
- Wide range of widths and diameters available to suit virtually any flat belt idler requirement
- Several types of factory-mounted bore adapters offered
| Bearing Type | Needle Bearing |
| Bore Size | 1.5 in |
| Flat Surface Width | 4 1/2 in |
| Face Diameter | 6 in |
| Outside Dia. | 7 in |
| Overall Width | 6 7/8 in |
| Weight | 12.37 LB |

