- 6" Face Diameter
- 6.75" Face Width Flat Belt Idler w/a 1 1/2" Bore
features
- Molded crown helps center the belt and provides maximum support under the highly stressed center of the belt
- Wide range of widths and diameters available to suit virtually any flat belt idler requirement
- Several types of factory-mounted bore adapters offered
| Outside Dia. | 7 in |
| Flat Surface Width | 6 1/4 in |
| Face Diameter | 6 in |
| Bore Size | 1.5 in |
| Bearing Type | Needle Bearing |
| Overall Width | 6 7/8 in |
| Weight | 17.25 LB |

