- 2.25" Face Diameter
- 0.875" Face Width Flat Belt Idler w/a 1" Bore
features
- Molded crown helps to center the belt
- Prevents belt from rubbing against the outside flanges
- Provides maximum support under the highly stressed center of the belt
| Bore Size | 1 in |
| Face Diameter | 2 1/4 in |
| Bearing Type | Bronze Bearing |
| Overall Width | 7/8 in |
| Outside Dia. | 2.5 in |
| Weight | 0.45 LB |

