- 1.375" Face Diameter
- 0.8125" Face Width Flat Belt Idler w/a 1/2" Bore
features
- Molded crown helps to center the belt
- Prevents belt from rubbing against the outside flanges
- Provides maximum support under the highly stressed center of the belt
| Overall Width | 13/16 in |
| Bore Size | 0.5 in |
| Outside Dia. | 1.75 in |
| Bearing Type | Bronze Bearing |
| Face Diameter | 1 3/8 in |
| Weight | 0.32 LB |

