- 1.375" Face Diameter
- 0.8125" Face Width Flat Belt Idler w/a 1/2" Bore
features
- Molded crown helps center the belt and provides maximum support under the highly stressed center of the belt
- Wide range of widths and diameters available to suit virtually any flat belt idler requirement
- Several types of factory-mounted bore adapters offered
| Bore Size | 0.5 in |
| Overall Width | 13/16 in |
| Outside Dia. | 1.75 in |
| Bearing Type | Needle Bearing |
| Flat Surface Width | 9/16 in |
| Face Diameter | 1 3/8 in |
| Weight | 0.31 LB |

