- 1.125" Face Diameter
- 0.625" Face Width Flat Belt Idler w/a 1/2" Bore
features
- Molded crown helps to center the belt
- Prevents belt from rubbing against the outside flanges
- Provides maximum support under the highly stressed center of the belt
| Overall Width | 5/8 in |
| Bore Size | 0.5 in |
| Bearing Type | Bronze Bearing |
| Face Diameter | 1 1/8 in |
| Outside Dia. | 1.375 in |
| Weight | 0.25 LB |

