- Fixed Angle Mounted Tightener
- Use w/Shaft #SO-5 or SO-6
description
- Idler shaft and set collar not included in tensioner unit.
features
- Angle positioner may be mounted on top of any flat surface
- Provides a horizontal positioned idler shaft
- May be used in combination with other positioners for best possible drive design
| Shaft Type | SO-5, SO-6 |
| Adjustable | Fixed |
| Shaft Length | 4 in, 6 in |
| Arm Height/Length | 1 7/8 in |
| Bolt Hole Spacing - Width | 6 in |
| Housing Length | 7 1/2 in |
| Stud Hole | 1x14 |
| Shaft Dia. | 1.5 in |
| Weight | 9.63 LB |

