- Fixed Angle Mounted Tightener
- Use w/Shaft #SO-2, SO-3 or SO-4
description
- Idler shaft and set collar not included in tensioner unit.
features
- Angle positioner may be mounted on top of any flat surface
- Provides a horizontal positioned idler shaft
- May be used in combination with other positioners for best possible drive design
| Arm Height/Length | 1 1/16 in |
| Bolt Hole Spacing - Width | 3 in |
| Shaft Type | SO-2, SO-3, SO-4 |
| Stud Hole | 3/4x16 |
| Housing Length | 4 in |
| Adjustable | Fixed |
| Shaft Length | 1 in |
| Shaft Dia. | 1 in |
| Weight | 1.75 LB |

