- Fixed Angle Mounted Tightener
- Use w/Shaft #SO-1
description
- Idler shaft and set collar not included in tensioner unit.
features
- Angle positioner may be mounted on top of any flat surface
- Provides a horizontal positioned idler shaft
- May be used in combination with other positioners for best possible drive design
| Stud Hole | 3/8x16 |
| Shaft Length | 1.5 in |
| Adjustable | Fixed |
| Shaft Dia. | 0.5 in |
| Shaft Type | SO-1 |
| Bolt Hole Spacing - Width | 1.75 in |
| Arm Height/Length | 9/16 in |
| Housing Length | 2 3/8 in |
| Weight | 0.26 LB |

