- Single Adjustable Angle Mount Tightener
- Use w/Shaft #SO-5 or SO-6
description
- Idler shaft and set collar not included in tensioner unit.
features
- Mounts to a flat surface which is horizontal to the drive
- Rotating arm
- Full 360° controlled tensioning
- Serrated teeth to prevent slippage
- 5" reach when rotated in the uppermost vertical position
| Adjustable | Single Adjusting |
| Arm Height/Length | 5 in |
| Shaft Length | 4 in, 6 in |
| Shaft Type | SO-5, SO-6 |
| Housing Length | 7 1/2 in |
| N | 5 1/8 in |
| Mounting | Angle Mount |
| Bolt Hole Spacing - Width | 6 in |
| Stud Hole | 1x14 |
| Shaft Dia. | 1.5 in |
| M | 0.75 in |
| Weight | 14.0 LB |

