- Single Adjustable Angle Mount Tightener
- Use w/Shaft #SO-2, SO-3 or SO-4
description
- Idler shaft and set collar not included in tensioner unit.
features
- Mounts to a flat surface which is horizontal to the drive
- Rotating arm
- Full 360° controlled tensioning
- Serrated teeth to prevent slippage
- 5" reach when rotated in the uppermost vertical position
| Shaft Length | 2 1/8 in, 3 1/8 in, 4 1/8 in |
| M | 0.5 in |
| N | 2 1/2 in |
| Shaft Dia. | 1 in |
| Stud Hole | 3/4x16 |
| Mounting | Angle Mount |
| Adjustable | Single Adjusting |
| Bolt Hole Spacing - Width | 3 in |
| Arm Height/Length | 2 in |
| Shaft Type | SO-2, SO-3, SO-4 |
| Housing Length | 4 in |
| Weight | 3.0 LB |

