- SD Idler Bushing w/a 1 in Bore
applications
- For use with any rim that accommodates a QD bushing
includes
- Needle bearings and fasteners
| Bearing Type | Needle Bearing |
| Bore Size | 1 in |
| Outside Dia. | 3.125 in |
| Bolt Circle Dia. | 2 11/16 in |
| Bushing Series | SD |
| Overall Length | 1.8125 in |
| Bushing Type | QD |
| Weight | 1.75 LB |

