- SDS Idler Bushing w/a .635 in Bore
applications
- For use with any rim that accommodates a QD bushing
includes
- Needle bearings and fasteners
| Bushing Type | QD |
| Bore Size | 0.638 in |
| Bearing Type | Ball Bearing |
| Outside Dia. | 3.125 in |
| Overall Length | 1.25 in |
| Bushing Series | SDS |
| Bolt Circle Dia. | 2 3/16 in |
| Weight | 1.5 LB |

