- SF Idler Bushing w/a 1 1/2 in Bore
applications
- For use with any rim that accommodates a QD bushing
includes
- Needle bearings and fasteners
| Bushing Series | SF |
| Bushing Type | QD |
| Bore Size | 1.5 in |
| Bearing Type | Needle Bearing |
| Overall Length | 2.0625 in |
| Outside Dia. | 4.625 in |
| Bolt Circle Dia. | 3 7/8 in |
| Weight | 5.0 LB |

