- SH Idler Bushing w/a .635 in Bore
applications
- For use with any rim that accommodates a QD bushing
includes
- Needle bearings and fasteners
| Bushing Type | QD |
| Bolt Circle Dia. | 1 7/8 in |
| Outside Dia. | 2.625 in |
| Overall Length | 1.3125 in |
| Bearing Type | Ball Bearing |
| Bore Size | 0.638 in |
| Bushing Series | SH |
| Weight | 1.2 LB |

