- SH Idler Bushing w/a 1 in Bore
applications
- For use with any rim that accommodates a QD bushing
includes
- Needle bearings and fasteners
| Bore Size | 1 in |
| Bushing Series | SH |
| Bushing Type | QD |
| Overall Length | 1.3125 in |
| Bolt Circle Dia. | 2 1/4 in |
| Bearing Type | Needle Bearing |
| Outside Dia. | 2.625 in |
| Weight | 0.93 LB |

