- SK Idler Bushing w/a .750 in Bore
applications
- For use with any rim that accommodates a QD bushing
includes
- Needle bearings and fasteners
| Overall Length | 1.9375 in |
| Bore Size | 0.75 in |
| Bolt Circle Dia. | 2 13/16 in |
| Bushing Series | SK |
| Bushing Type | QD |
| Outside Dia. | 3.75 in |
| Bearing Type | Ball Bearing |
| Weight | 3.842 LB |

