- SK Idler Bushing w/a 1 in Bore
applications
- For use with any rim that accommodates a QD bushing
includes
- Needle bearings and fasteners
| Bushing Type | QD |
| Bore Size | 1 in |
| Bolt Circle Dia. | 3 5/16 in |
| Bearing Type | Needle Bearing |
| Overall Length | 1.9375 in |
| Bushing Series | SK |
| Outside Dia. | 3.75 in |
| Weight | 3.62 LB |

