- Base Mounted
- Double Adjustable Tightener
- Use w/Shaft #SO-5 or SO-6
description
- Idler shaft and set collar not included in tensioner unit.
features
- Rotating arm
- Adjusting slot
- Full 360° controlled tensioning
- Serrated teeth to prevent slippage
- Two-bolt base for easy mounting
| Adjustable | Double Adjusting |
| Stud Hole | 1x14 |
| Bolt Hole Spacing - Width | 5.25 in |
| Shaft Dia. | 1.5 in |
| Mounting | Base Mount |
| M | 2.625 in |
| Shaft Type | SO-5, SO-6 |
| Shaft Length | 4 in, 6 in |
| Housing Length | 6 15/16 in |
| Arm Height/Length | 5 in |
| Weight | 10.13 LB |

