- Base Mounted
- Double Adjustable Tightener
- Use w/Shaft #SO-2, SO-3 or SO-4
description
- Idler shaft and set collar not included in tensioner unit.
features
- Rotating arm
- Adjusting slot
- Full 360° controlled tensioning
- Serrated teeth to prevent slippage
- Two-bolt base for easy mounting
| Stud Hole | 3/4x16 |
| Housing Length | 4 5/8 in |
| Shaft Dia. | 1 in |
| Shaft Type | SO-2, SO-3, SO-4 |
| Bolt Hole Spacing - Width | 3.5 in |
| Mounting | Base Mount |
| M | 1.75 in |
| Adjustable | Double Adjusting |
| Shaft Length | 2 1/8 in, 3 1/8 in, 4 1/8 in |
| Arm Height/Length | 2 in |
| Weight | 2.62 LB |
| NSN Number | 3020-01-184-4378 |

