- Tightener Shaft
- 1/2" Diameter
- 1 15/16" Overall Length
features
- Hardened and ground for maximum idler life
- Shouldered and threaded into units and locked with a setscrew to ensure maximum rigidity
- Interchangeable with all models
| Type | Tightener Shaft |
| Bore Size | N/A |
| Dia. | 0.5 in |
| Shaft Length | 1 1/2 in |
| Thread Type | UNF |
| Overall Length | 1.9375 in |
| Thread Size | 3/8 |
| Threads per Inch | 16 |
| Weight | 0.16 LB |

