- Tightener Shaft
- 1" Diameter
- 4" Overall Length
features
- Hardened and ground for maximum idler life
- Shouldered and threaded into units and locked with a setscrew to ensure maximum rigidity
- Interchangeable with all models
| Overall Length | 4 in |
| Shaft Length | 3 1/8 in |
| Bore Size | N/A |
| Thread Size | 3/4 |
| Thread Type | UNF |
| Threads per Inch | 16 |
| Type | Tightener Shaft |
| Dia. | 1 in |
| Weight | 0.95 LB |

