- Tightener Shaft
- 1 1/2" Diameter
- 7 5/16" Overall Length
features
- Interchangeable with all models
- Hardened and ground for maximum idler life
- Shouldered and threaded into units and locked with a setscrew to ensure maximum rigidity
| Bore Size | N/A |
| Threads per Inch | 14 |
| Shaft Length | 6 in |
| Overall Length | 7.3125 in |
| Thread Type | UNF |
| Thread Size | 1 |
| Type | Tightener Shaft |
| Dia. | 1.5 in |
| Weight | 3.62 LB |

