- Tightener Shaft
- 2" Diameter
- 13" Overall Length
features
- Hardened and ground for maximum idler life
- Shouldered and threaded into units and locked with a setscrew to ensure maximum rigidity
- Interchangeable with all models
| Dia. | 2 in |
| Shaft Length | 13 in |
| Overall Length | 13 in |
| Type | Tightener Shaft |
| Bore Size | N/A |
| Weight | 12.57 LB |

