- Base Mounted
- Double Adjustable Tightener
- Use w/Shaft #SO-1
description
- Idler shaft and set collar not included in tensioner unit.
features
- Rotating arm
- Adjusting slot
- Full 360° controlled tensioning
- Serrated teeth to prevent slippage
- Two-bolt base for easy mounting
| M | 0.9375 in |
| Arm Height/Length | 1 in |
| Housing Length | 2 23/32 in |
| Shaft Type | SO-1 |
| Bolt Hole Spacing - Width | 2 in |
| Stud Hole | 3/8x16 |
| Mounting | Base Mount |
| Shaft Length | 1.5 in |
| Adjustable | Double Adjusting |
| Shaft Dia. | 0.5 in |
| Weight | 0.42 LB |

