- T Series Automatic Tensioning
- Use w/Shaft #SO-2, SO-3 or SO-4
applications
- Pulsating loads
features
- Adjusting slot
- Serrated teeth to prevent slippage
- Full 360° controlled tensioning
- Spring for constant tension
- High grade, semisteel casting
- Incorporates a needle bearing and a ball bearing
- Eliminates binding on over-hung loads
- Arm works 90° in either direction
| Shaft Type | SO-2, SO-3, SO-4 |
| Arm Height/Length | 4 in |
| Shaft Length | 2 1/8 in, 3 1/8 in, 4 1/8 in |
| Shaft Dia. | 1 in |
| Force | 22 lbs |
| Housing Length | 8 11/16 in |
| Weight | 6.37 LB |

