- Single Adjustable Floating Mount Tightener
- Use w/Shaft #S02, S03 or S04
description
- Idler shaft and set collar not included in tensioner unit.
features
- Floating mount permits straight line pull
- Automatically accommodates changes in drive when reversed
| Stud Hole | 3/4x16 |
| N | 3/4 in |
| Bolt Hole Spacing - Width | 3 in |
| Shaft Type | SO-2, SO-3, SO-4 |
| M | 1 in |
| Housing Length | 15 3/4 in |
| Arm Height/Length | 15 3/4 in |
| Adjustable | Single Adjusting |
| Shaft Length | 1 in |
| Shaft Dia. | 1 in |
| Weight | 7.31 LB |

