- LightHawk® Rechargeable Lantern
- 8 Cell
features
- Low battery indicator
- Non-slip rubber bottom and handle
- Red LED tail light always on, non-flashing
- Unbreakable lens
includes
- Shoulder strap
| Length | 9 1/2 in |
| Bulb | XBD5 |
| Lumen Output | 104 lm/ft2 |
| Lamp Life | 500 h |
| Beam Type | Focused |
| Color | Orange |
| Battery Type | Lithium Ion |
| Battery Size | 8 Cell |
| Body Material | Nylon |
| Weight | 0.0 LB |

