- LightHawk® Rechargeable Lantern
- 4 Cell
features
- Low battery indicator
- High visibility flashing LED tail light
- Unbreakable lens
- Super tough, non-conductive and waterproof body
- Wall and vehicle mountable
includes
- 120 VAC charger
| Lumen Output | 264 lm/ft2 |
| Color | Orange |
| Beam Type | Focused |
| Lamp Life | 100 h |
| Battery Size | 4 Cell |
| Battery Type | Lithium Ion |
| Length | 9 1/2 in |
| Bulb | XPR12 |
| Body Material | Nylon |
| Weight | 0.0 LB |

