- LightHawk® LED Rechargeable Lantern
- 4 Cell
- 7.80 V
features
- High visibility flashing LED tail light
- Low battery indicator
- Non-slip rubber bottom and handle
- Super tough nylon construction
includes
- 120 VAC charger
| Battery Type | Lithium Ion |
| Run Time | 7 h |
| Lamp Life | 30000 h |
| Color | Red |
| Length | 9 1/2 in |
| Battery Size | 4 Cell |
| DC Voltage | 7.8 V |
| Lumen Output | 100 lm/ft2 |
| Bulb | LED |
| No. of Batteries | 1 |
| Weight | 1.9 LB |

