- Industrial Flashlight
- Yellow Body
- 2 D Batteries
- KPR-120 Bulb
- 17000 cp Beam Concentration
features
- Faceted reflector
- Patented lens ring stand offs
- Switch guard
- Unbreakable Tuflexx® lens
- Sure-grip ribbed, crush-resistant case
- Anti-roll design
- Spare bulb holder
- Made in the USA
| Bulb | KPR102 |
| Battery Size | 2 D |
| No. of Batteries | 2 |
| Color | Yellow |
| Body Material | Polyethylene |
| Battery Type | Alkaline |
| Weight | 0.35 LB |

