- Responder™ Flashlight
- C
- Yellow
features
- Can be easily upgraded to a rechargeable flashlight
- Durable enough to survive 30' drop test
- Made in the USA
includes
- Clip, Lanyard, Key Ring
| Color | Yellow |
| Battery Size | C |
| No. of Batteries | 3 |
| Weight | 0.61 LB |
| Color | Yellow |
| Battery Size | C |
| No. of Batteries | 3 |
| Weight | 0.61 LB |