- Responder™ Flashlight
- C
- Black
features
- Can be easily upgraded to a rechargeable flashlight
- Durable enough to survive 30' drop test
- Made in the USA
includes
- Clip, Key Ring, Lanyard
| Battery Size | C |
| Color | Black |
| No. of Batteries | 3 |
| Weight | 0.0 LB |
| Battery Size | C |
| Color | Black |
| No. of Batteries | 3 |
| Weight | 0.0 LB |