- Responder™ Series Submersible Flashlight
- C
- Orange
features
- Durable enough to survive 30' drop test
- Made in the USA
includes
- Clip, Key Ring, Lanyard
| Color | Orange |
| Length | 6.700 in |
| Bulb | Xenon |
| Battery Size | C |
| No. of Batteries | 2 |
| Weight | 0.0 LB |
| Color | Orange |
| Length | 6.700 in |
| Bulb | Xenon |
| Battery Size | C |
| No. of Batteries | 2 |
| Weight | 0.0 LB |