- Worksafe™ Lantern
- 6V
- Orange
applications
- Spray & Coating, Marine, Utility, Fire & Rescue, Industrial, Mining
features
- Oversized reflector
- Circuit breaking mechanism instantly disconnects bulb from power source in the event of bulb breakage
- Spare bulb holder
- Waterproof
- Switch guard
| Bulb | Krypton |
| Color | Orange |
| Battery Size | 6 V |
| Type | Fixed Flashlight |
| Weight | 0.67 LB |

