- Worksafe™ Lantern
- 6 VDC
- Orange
applications
- Spray & Coating, Marine, Utility, Fire & Rescue, Industrial, Mining
features
- Dual battery compartment
- Gloved sized handle and switch
- 120° pivoting head
| Color | Orange |
| Type | Pivot Flashlight |
| Bulb | Standard |
| DC Voltage | 6 V |
| Weight | 1.67 LB |

