- International Safety Waterproof Flashlight
- D
applications
- Industrial, Utility, Marine
features
- Ring hanger
- Waterproof
- Key lock prevents opening of flashlight by unauthorized personnel
- Switch guard
- Unbreakable lens
- Metal three-way switch
- Molded from high-impact, anti-static plastic
| Battery Size | D |
| Type | Standard Flashlight |
| Color | Olive |
| No. of Batteries | 2 |
| Body Material | Plastic |
| Weight | 0.37 LB |

