- The Bright Star® Industrial Flashlight
- D
- Yellow
features
- Faceted reflector
- 40 lb pull capacity ABS plastic ring hanger
- Patented lens ring stand offs
- Switch guard
- Unbreakable Tuflexx® lens
- Sure-grip ribbed, crush resistant case
- Anti-roll design
- Spare bulb holder
| Color | Yellow |
| Body Material | Polypropylene |
| No. of Batteries | 2 |
| Bulb | PR-2 |
| Battery Size | D |
| Weight | 0.35 LB |

