Bright Star
120-500222
Responder™ Right Angle Rechargeable Flashlights
Item #104641092
-
No Air Shipping
- Responder™ Right Angle Rechargeable Flashlight
- 4.8V
- Yellow
applications
- Police & Security, Fire & Rescue, Utility, Oil, Gas
features
- Stores in charger when not in use
- Interchangeable power supply
- Easily replace the 4.8 V NiCad rechargeable battery with four C cell alkaline batteries, when there is no time to recharge
- Rechargeable pack provides more than two hours of continuous light
- Quick time charge of one hour
- Alkaline batteries provide up to five hours of light output
- Charger will not operate when alkaline batteries are installed
- Waterproof, rugged, and weighs less than 1 lb
- Hangs on shoulder strap or clips to belt or pocket
- Oversized push button switch allows easy, one-handed operation
- Two spare bulb holders
- 120 VAC and 12 to 24 VDC plugs
includes
- Battery Pack, QuickCharger ll
| Color | Yellow |
| Battery Type | NiCad |
| Bulb | Incandescent |
| Battery Size | 4.8 V |
| Weight | 3.31 LB |
-
No Air Shipping

