- Responder™ Right Angle Flashlight
- C
- Orange
applications
- Police & Security, Fire & Rescue, Utility, Oil, Gas
features
- Interchangeable power supply
- Alkaline batteries provide up to five hours of light output
- Waterproof, rugged, and weighs less than 1 lb
- Hangs on shoulder strap or clips to belt or pocket
- Oversized push button switch allows easy, one-handed operation
- Two spare bulb holders
| Color | Orange |
| Bulb | Incandescent |
| Battery Size | C |
| No. of Batteries | 4 |
| Weight | 1.3 LB |

