- Razor LED Flashlight
- AA
- Safety Orange
features
- Constructed of super tough nylon
- Deep dish reflector focuses the light from the high output LED
- Ergonomically designed push button switch
- Watertight seal (allowing waterproof, IP68, to 1 m) for wet environments
- Light intensity is at 6 ft
| Color | Safety Orange |
| No. of Batteries | 3 |
| Lumen Output | 60 lm/ft2 |
| Lamp Life | 100 h |
| Length | 7 1/8 in |
| Battery Size | AA |
| Bulb | LED |
| Weight | 0.0 LB |

