- Snap-In Wand
- Yellow
features
- Fits all two and three D cell flashlights with lens ring stand-offs (except 2718)
| Length | 6 1/2 in |
| Color | Yellow |
| Type | Snap-In Wand |
| Weight | 0.07 LB |
| Length | 6 1/2 in |
| Color | Yellow |
| Type | Snap-In Wand |
| Weight | 0.07 LB |